Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 55A 1P 120V 22K BQH

  • Mfr # BQ1B055H

  • Zoro # G115277479


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Load Lug
AC Voltage Rating
120V
Amps
55A
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
22kA at 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ1B055H
Zoro #
G115277479
UPC #
78364316154
Country of Origin
Mexico

Details

Terminal Connection
Load Lug
AC Voltage Rating
120V
Amps
55A
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
22kA at 120V
Number of Poles
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.