BREAKER 60A 1P 120V 22K QPH
- Mfr # Q160H
- Zoro # G015277555
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Low Voltage Residential Miniature
Max. AIR Rating
22kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q160H
- Zoro #
- G015277555
- UPC #
- 78364315637
- Country of Origin
- Mexico
Dimensions
- Width
- 1 in
Details
- Item
- Miniature Circuit Breaker
- Amps
- 60 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Low Voltage Residential Miniature
- Max. AIR Rating
- 22kA
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Plug-In
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.