Shop SIEMENS
See all product information
Create Account
BREAKER 60A 3P 240V 10K 50C BL MARINE
- Mfr # B360M
- Zoro # G415264018
product price:Â
$
640.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Mounting Style
Panelboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B360M
- Zoro #
- G415264018
- UPC #
- 78364331625
- Country of Origin
- Mexico
- Item
- Molded Case Circuit Breaker
- Amps
- 60 A
- Number of Poles
- 3
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Low Voltage Molded Case
- Circuit Breaker Mounting Style
- Panelboard
- Max. AIR Rating
- 10kA at 240V AC
- Trip Type
- Thermal Magnetic
Dimensions
- Depth
- 4 in
- Height
- 3 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.