BREAKER 60A 3P 240V 10K 50C QP MARINE

  • Mfr # Q360M

  • Zoro # G815264922


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Amps
60A
Terminal Connection
Plug-In
AC Voltage Rating
240V AC
Max. AIR Rating
10kA at 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q360M
Zoro #
G815264922
UPC #
78364317118
Country of Origin
Mexico

Dimensions

Height
3 in
Width
3 in
Depth
3 in

Details

Item
Circuit Breaker
Amps
60A
Terminal Connection
Plug-In
AC Voltage Rating
240V AC
Max. AIR Rating
10kA at 240V AC
Number of Poles
3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.