
BREAKER 60A 3P 240V 10K BL FUNGUS-PROOF
Mfr # B360F
Zoro # G015277470
product price: $723.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
10kA at 240V AC
Amps
60A
Height
3 in
AC Voltage Rating
240V AC
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B360F
Zoro #
G015277470
UPC #
78364356536
Country of Origin
Mexico
Dimensions
Height
3 in
Depth
4 in
Details
Item
Molded Case Circuit Breaker
Max. AIR Rating
10kA at 240V AC
Amps
60A
AC Voltage Rating
240V AC
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Mounting Style
Panelboard
Number of Poles
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.