BREAKER 60A 3P 240V 10K BQ 24V SHUNT

  • Mfr # BQ3B06000S07

  • Zoro # G615277849


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Depth
6 in
Number of Poles
3
Trip Type
Common
Max. AIR Rating
10kA at 240V AC
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BQ3B06000S07
Zoro #
G615277849
UPC #
78364331393
Country of Origin
Mexico

Dimensions

Depth
6 in
Height
4 in

Details

Number of Poles
3
Item
Molded Case Circuit Breaker
Trip Type
Common
Max. AIR Rating
10kA at 240V AC
AC Voltage Rating
240V AC
Terminal Connection
Load Lug
Circuit Breaker Type
Low Voltage Molded Case
Amps
60A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.