BREAKER 60A 3P 240V 22K BL FUNGUS-PROOF

  • Mfr # B360HF

  • Zoro # G315277484


product price: $978.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
240V AC
Max. AIR Rating
22kA
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B360HF
Zoro #
G315277484
UPC #
78364310721
Country of Origin
Mexico

Details

Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
240V AC
Max. AIR Rating
22kA
Number of Poles
3
Item
Molded Case Circuit Breaker
Circuit Breaker Mounting Style
Panelboard
Amps
60A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.