
BREAKER 60A 3P 240V 22K BQH LINE LUGS
Mfr # BQ3B060HL
Zoro # G915276801
product price: $1,008.99
/ea
Free Shipping & Returns
Key Features
Amps
60A
AC Voltage Rating
240V AC
Max. AIR Rating
22kA at 240V AC
Depth
3 in
Trip Type
Common
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ3B060HL
Zoro #
G915276801
UPC #
78364335667
Country of Origin
Mexico
Dimensions
Depth
3 in
Height
4 in
Details
Amps
60A
AC Voltage Rating
240V AC
Max. AIR Rating
22kA at 240V AC
Trip Type
Common
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
3
Terminal Connection
Lug
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.