BREAKER 70A 1P 120V 10K QP 120V SHUNT

  • Mfr # Q17000S01

  • Zoro # G115277868


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Plug-In
Depth
3 in
AC Voltage Rating
120V
Width
1 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q17000S01
Zoro #
G115277868
UPC #
78364343833
Country of Origin
Mexico

Dimensions

Depth
3 in
Width
1 in
Height
3 in

Details

Terminal Connection
Plug-In
Item
Miniature Circuit Breaker
AC Voltage Rating
120V
Number of Poles
1
Circuit Breaker Type
Low Voltage Residential Miniature
Max. AIR Rating
10kA at 120V
Trip Type
Thermal Magnetic, Shunt Trip
Amps
70A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.