Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 70A 1P 120V 65K HBQ RING TOUNGE

  • Mfr # HB1B070C

  • Zoro # G115264295


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
65kA at 120V
AC Voltage Rating
120V
Amps
70A
Terminal Connection
Ring Tounge
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB1B070C
Zoro #
G115264295
UPC #
78364355288
Country of Origin
Mexico

Dimensions

Depth
4 in

Details

Item
Molded Case Circuit Breaker
Max. AIR Rating
65kA at 120V
AC Voltage Rating
120V
Amps
70A
Terminal Connection
Ring Tounge
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.