BREAKER 70A 3P 240V 10K BQ 24V SHUNT

  • Mfr # BQ3B07000S07

  • Zoro # G915276757


product price:  $1,206.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
10kA at 240V AC
AC Voltage Rating
240V AC
Trip Type
Common
Terminal Connection
Load Lug
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BQ3B07000S07
Zoro #
G915276757
UPC #
78364310382
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
3 in

Details

Max. AIR Rating
10kA at 240V AC
AC Voltage Rating
240V AC
Item
Molded Case Circuit Breaker
Trip Type
Common
Terminal Connection
Load Lug
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Amps
70A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.