BREAKER 70A 3P 240V 65K HBL 120V SHUNT

  • Mfr # B370HH00S01

  • Zoro # G515277390


product price: $1,865.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Circuit Breaker Mounting Style
Panelboard
Amps
70A
Trip Type
Thermal Magnetic, Shunt Trip
Max. AIR Rating
65kA at 120/240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B370HH00S01
Zoro #
G515277390
UPC #
78364326941
Country of Origin
Mexico

Details

Number of Poles
3
Circuit Breaker Mounting Style
Panelboard
Amps
70A
Trip Type
Thermal Magnetic, Shunt Trip
Max. AIR Rating
65kA at 120/240V
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
AC Voltage Rating
120/240V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.