BREAKER 70A 3P 240V 66K HQP

  • Mfr # Q370HH

  • Zoro # G115278162


product price: $944.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage Residential Miniature
Terminal Connection
Plug-In
Height
3 in
Amps
70A
Max. AIR Rating
66kA at 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q370HH
Zoro #
G115278162
UPC #
78364314908
Country of Origin
Mexico

Dimensions

Height
3 in
Width
3 in
Depth
3 in

Details

Circuit Breaker Type
Low Voltage Residential Miniature
Terminal Connection
Plug-In
Amps
70A
Max. AIR Rating
66kA at 240V AC
Item
Miniature Circuit Breaker
Trip Type
Thermal Magnetic
AC Voltage Rating
240V AC
Number of Poles
3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.