Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 90A 3P 240V 10K 50C BL MARINE

  • Mfr # B390M

  • Zoro # G715263957


product price: $978.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
240V AC
Amps
90A
Depth
4 in
Max. AIR Rating
10kA at 240V AC
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B390M
Zoro #
G715263957
UPC #
78364331628
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
3 in

Details

AC Voltage Rating
240V AC
Amps
90A
Max. AIR Rating
10kA at 240V AC
Item
Circuit Breaker
Number of Poles
3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.