
BREAKER 90A 3P 240V 10K BQ LINE LUGS
Mfr # BQ3B090L
Zoro # G015317695
product price: $942.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
10kA at 240V AC
AC Voltage Rating
240V AC
Terminal Connection
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ3B090L
Zoro #
G015317695
UPC #
78364323731
Country of Origin
Mexico
Details
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
10kA at 240V AC
AC Voltage Rating
240V AC
Terminal Connection
Lug
Trip Type
Common
Amps
90A
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.