BREAKER 90A 3P 240V 22K BQH LINE LUGS

  • Mfr # BQ3B090HL

  • Zoro # G215317709


product price: $1,432.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Common
Max. AIR Rating
22kA at 240V AC
Amps
90A
Circuit Breaker Type
Low Voltage Molded Case
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ3B090HL
Zoro #
G215317709
UPC #
78364335670
Country of Origin
Mexico

Dimensions

Height
4 in
Depth
3 in

Details

Trip Type
Common
Item
Molded Case Circuit Breaker
Max. AIR Rating
22kA at 240V AC
Amps
90A
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
3
Terminal Connection
Lug
AC Voltage Rating
240V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.