Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER BQ 3P 90A 240V 65KA RING TOUNGE

  • Mfr # HB3B090C

  • Zoro # G015277715


product price: $1,972.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Depth
4 in
Height
3 in
AC Voltage Rating
240V AC
Max. AIR Rating
65kA at 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB3B090C
Zoro #
G015277715
UPC #
78364355305
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
3 in

Details

Number of Poles
3
Item
Molded Case Circuit Breaker
AC Voltage Rating
240V AC
Max. AIR Rating
65kA at 240V AC
Terminal Connection
Ring Tounge
Amps
90A
Trip Type
Common
Circuit Breaker Type
Low Voltage Molded Case

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.