BREAKER CQD 3P 20A 480/277V 14KA AUX/ST
- Mfr # CQD320AFSL
- Zoro # G915277204
product price:Â
$
3,429.99
/ea
Free Shipping & Returns
Key Features
Amps
20 A
AC Voltage Rating
480V AC, 277V AC
Max. AIR Rating
14kA at 480/277V AC
Depth
5 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CQD320AFSL
- Zoro #
- G915277204
- UPC #
- 78364319979
- Country of Origin
- Mexico
- Item
- Molded Case Circuit Breaker
- Amps
- 20 A
- AC Voltage Rating
- 480V AC, 277V AC
- Max. AIR Rating
- 14kA at 480/277V AC
- Number of Poles
- 3
- Circuit Breaker Type
- Low Voltage Molded Case
Dimensions
- Depth
- 5 in
- Height
- 4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.