
BREAKER ENC1S 2P 300A 600V 25KA LUGS
Mfr # E1SJD62B300L
Zoro # G115264448
product price: $9,590.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Thermal Magnetic
Max. AIR Rating
25kA at 600V AC
Frame Size
JD
Terminal Connection
Lug
Circuit Breaker Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SJD62B300L
Zoro #
G115264448
UPC #
78364319950
Country of Origin
Mexico
Dimensions
Frame Size
JD
Details
Trip Type
Thermal Magnetic
Max. AIR Rating
25kA at 600V AC
Terminal Connection
Lug
Circuit Breaker Mounting Style
Surface
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Series
Sentron
Amps
300A
AC Voltage Rating
600V AC
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.