BREAKER NGB 1P 20A 347V 14KA NO LUGS

  • Mfr # NGB1B020

  • Zoro # G915317627


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Height
3.95 in
Circuit Breaker Mounting Style
Panelboard
Number of Poles
1
Amps
20A
AC Voltage Rating
347V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGB1B020
Zoro #
G915317627
UPC #
78364355310
Country of Origin
Mexico

Dimensions

Height
3.95 in
Depth
5 in

Details

Circuit Breaker Mounting Style
Panelboard
Number of Poles
1
Amps
20A
AC Voltage Rating
347V AC
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Max. AIR Rating
14kA at 347V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.