Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER NGB 1P 30A 347V 14KA LD LUG BULK

  • Mfr # NGB1B030V

  • Zoro # G115317953


product price: $523.99
/ea
Sold in multiples of 36 for $18,863.64
Free Shipping & Returns

Key Features

Height
0.866 in
Depth
4.409 in
AC Voltage Rating
347V AC
Amps
30A
Max. AIR Rating
14kA at 347V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGB1B030V
Zoro #
G115317953
UPC #
78364355505
Country of Origin
Mexico

Dimensions

Height
0.866 in
Depth
4.409 in

Details

AC Voltage Rating
347V AC
Amps
30A
Max. AIR Rating
14kA at 347V AC
Number of Poles
1
Terminal Connection
Lug
Item
Circuit Breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.