Shop SIEMENS
See all product information
Create Account
BREAKER NGB 3P 80A 600V 14KA LD LUG BULK
- Mfr # NGB3B080V
- Zoro # G115264646
product price:Â
$
2,680.99
/ea
Sold in multiples of 12 for
$32,171.88
Free Shipping & Returns
Key Features
Amps
80 A
Number of Poles
3
Circuit Breaker Type
Low Voltage
Circuit Breaker Mounting Style
Panelboard
Max. AIR Rating
25kA at 480Y/277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NGB3B080V
- Zoro #
- G115264646
- UPC #
- 78364355542
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Amps
- 80 A
- Number of Poles
- 3
- Circuit Breaker Type
- Low Voltage
- Circuit Breaker Mounting Style
- Panelboard
- Max. AIR Rating
- 25kA at 480Y/277V
- Trip Type
- Thermal Magnetic
Dimensions
- Frame Size
- G
- Width
- 3 in
- Depth
- 2.8 in
- Height
- 5.4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.