This item is Discontinued.

Siemens BREAKER NGG 1P 15A 277V 25KA LUGS NGG1B015L

BREAKER NGG 1P 15A 277V 25KA LUGS (Discontinued)

  • Mfr # NGG1B015L
  • Zoro # G315264576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGG1B015L
Zoro #
G315264576
UPC #
78364341348
Country of Origin
Mexico

Dimensions

Frame Size
NGG

Details

Trip Type
Thermal Magnetic
Terminal Connection
Lug
Circuit Breaker Type
Low Voltage
Amps
15A
Number of Poles
1
Item
Circuit Breaker
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
25kA at 277V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.