
BREAKER NGG 2P 110A 480V 25KA LUGS
Mfr # NGG3B110L
Zoro # G615264634
product price: $6,182.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Low Voltage
Amps
110A
Max. AIR Rating
25kA at 480V AC
Number of Poles
3
Frame Size
NGG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NGG3B110L
Zoro #
G615264634
UPC #
78364341391
Country of Origin
Mexico
Dimensions
Frame Size
NGG
Details
Circuit Breaker Type
Low Voltage
Amps
110A
Max. AIR Rating
25kA at 480V AC
Number of Poles
3
Trip Type
Thermal Magnetic
Terminal Connection
Lug
Circuit Breaker Mounting Style
DIN Rail
Item
Circuit Breaker
AC Voltage Rating
480V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.