
BREAKER NGG 2P 60A 480V 25KA LUGS
Mfr # NGG2B060L
Zoro # G015264722
product price: $2,072.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Low Voltage
Frame Size
NGG
Amps
60A
Trip Type
Thermal Magnetic
Terminal Connection
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NGG2B060L
Zoro #
G015264722
UPC #
78364341371
Country of Origin
Mexico
Dimensions
Frame Size
NGG
Details
Circuit Breaker Type
Low Voltage
Amps
60A
Trip Type
Thermal Magnetic
Terminal Connection
Lug
Max. AIR Rating
25kA at 480V AC
Item
Circuit Breaker
Circuit Breaker Mounting Style
DIN Rail
Number of Poles
2
AC Voltage Rating
480V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.