BREAKER NGG 3P 100A 480V 25KA LUGS

  • Mfr # NGG3B100L

  • Zoro # G915264693


product price: $3,423.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
25kA at 480V AC
Circuit Breaker Mounting Style
DIN Rail
Number of Poles
3
Terminal Connection
Lug
AC Voltage Rating
480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NGG3B100L
Zoro #
G915264693
UPC #
78364341390
Country of Origin
Mexico

Dimensions

Frame Size
NGG

Details

Max. AIR Rating
25kA at 480V AC
Circuit Breaker Mounting Style
DIN Rail
Number of Poles
3
Terminal Connection
Lug
AC Voltage Rating
480V AC
Trip Type
Thermal Magnetic
Amps
100A
Circuit Breaker Type
Low Voltage
Item
Circuit Breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products