BREAKER NGG 3P 15A 480V 25KA LUGS

  • Mfr # NGG3B015L

  • Zoro # G615264733


product price: $2,835.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
480V AC
Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
DIN Rail
Terminal Connection
Lug
Max. AIR Rating
25kA at 480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NGG3B015L
Zoro #
G615264733
UPC #
78364341378
Country of Origin
Mexico

Dimensions

Frame Size
NGG

Details

Item
Circuit Breaker
AC Voltage Rating
480V AC
Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
DIN Rail
Terminal Connection
Lug
Max. AIR Rating
25kA at 480V AC
Circuit Breaker Type
Low Voltage
Number of Poles
3
Amps
15A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.