Zoro Homepage
This item is Discontinued.
Siemens Circuit Breaker Enclosure, SN, 12 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase SN1224L1125

Circuit Breaker Enclosure, SN, 12 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (Discontinued)

  • Mfr # SN1224L1125
  • Zoro # G003511944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1224L1125
Zoro #
G003511944
UPC #
804766703225
Country of Origin
Mexico

Details

Item
Circuit Breaker Enclosure
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
12
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
100kA
Series
SN
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
CAD Available
Yes

Description

The new Siemens SN Series Load Center is the smart choice when value and quick installation are of highest priority. The SN Series load centers include labor saving features such as the ability to accept plug-on neutral breakers, patented Insta-wire and mounting trim tabs. These exclusive features make the SN Series load center the best load center for the value minded contractor.


  • • Plug-on neutral, for simple quick installation, that is spacious with over 4 in. of wire bending space and a secure reliable installation method
  • • Single phase load center
  • • Interrupt rating 100000 AIC
  • • NEMA type 1 enclosure
  • • Aluminum bus 60/75 deg.C rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.