
Combination Circuit Breaker Panel, SN Series, 20 Spaces, Main Circuit Breaker
Mfr # SN2020B1100P1
Zoro # G401259264
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
20
Voltage
120/240V AC
Phase
1
Series
SN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SN2020B1100P1
Zoro #
G401259264
UPC #
804766940330
Country of Origin
Mexico
Details
Item
Combination Circuit Breaker Panel
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
20
Amps
100A
Voltage
120/240V AC
Phase
1
Series
SN
Description
The new Siemens SN Series Load Center is the smart choice when value and quick installation are of highest priority. The SN Series load centers include labor saving features such as the ability to accept plug-on neutral breakers, patented Insta-wire and mounting trim tabs. These exclusive features make the SN Series load center the best load center for the value minded contractor. The sturdy hook-rail and reliable connection improves its security.
- • NEMA type 1 enclosure
- • Single phase load center
- • Aluminum bus
- • Interrupt rating 22000 AIC
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.