Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER VL 200A 3P 65KA FXD TM ST-LUGS

  • Mfr # HFX3B200F

  • Zoro # G915264389


product price: $28,970.99
/ea
Free Shipping & Returns

Key Features

Amps
200A
Trip Type
Thermal Magnetic
Max. AIR Rating
70kA at 400V AC
Terminal Connection
Lug
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFX3B200F
Zoro #
G915264389
UPC #
-
Country of Origin
Germany

Details

Amps
200A
Item
Circuit Breaker
Trip Type
Thermal Magnetic
Max. AIR Rating
70kA at 400V AC
Terminal Connection
Lug
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Mounting Style
DIN Rail

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.