This item is Discontinued.

No Product Image Available

BREAKER VL 350A T/M 3P 35KA NO-LUGS (Discontinued)

  • Mfr # NJX3B350
  • Zoro # G615264696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJX3B350
Zoro #
G615264696
UPC #
78364360817
Country of Origin
Germany

Dimensions

Height
11 in
Width
5.5 in
Depth
4.2 in
Frame Size
NJG

Details

Amps
350A
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
45kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
3
Item
Molded Case Circuit Breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.