Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER VL 3P 1000A 480V 65KA FX TM

  • Mfr # HNX3B100

  • Zoro # G215264539


product price: $61,089.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Amps
1000A
Max. AIR Rating
65kA at 480V AC
Instantaneous Trip
Adjustable
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNX3B100
Zoro #
G215264539
UPC #
78364349829
Country of Origin
Mexico

Dimensions

Height
10 in
Depth
20 in
Frame Size
NG

Details

Amps
1000A
Max. AIR Rating
65kA at 480V AC
Instantaneous Trip
Adjustable
Number of Poles
3
AC Voltage Rating
480V AC
Trip Type
Thermal Magnetic
Circuit Breaker Type
Molded Case
Item
Molded Case Circuit Breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.