BREAKER VL 3P 1200A 480V 65KA FX TM

  • Mfr # HNX3B120

  • Zoro # G415264520


product price: $62,241.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage Molded Case
Frame Size
HNG
Number of Poles
3
Max. AIR Rating
65kA at 480V
Amps
1200A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNX3B120
Zoro #
G415264520
UPC #
78364349830
Country of Origin
Mexico

Dimensions

Frame Size
HNG

Details

Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
3
Max. AIR Rating
65kA at 480V
Amps
1200A
Trip Type
Thermal Magnetic
Item
Molded Case Circuit Breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.