BREAKER VL 3P 1600A 480V 35KA FXD TM
Mfr # NPX3B160
Zoro # G815265059
product price: $70,523.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Thermal Magnetic
Circuit Breaker Type
Molded Case
Amps
1600A
Number of Poles
3
Circuit Breaker Mounting Style
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPX3B160
Zoro #
G815265059
UPC #
78364350011
Country of Origin
Mexico
Dimensions
Depth
19.4 in
Height
9.5 in
Frame Size
PG
Details
Trip Type
Thermal Magnetic
Circuit Breaker Type
Molded Case
Item
Circuit Breaker
Amps
1600A
Number of Poles
3
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
50kA at 400V AC
AC Voltage Rating
480V AC
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.