BREAKER VL 3P 600A 480V 65KA FXD TM
Mfr # HMX3B600
Zoro # G415264148
product price: $31,748.99
/ea
Free Shipping & Returns
Key Features
Depth
19 in
Height
7 in
Max. AIR Rating
70kA at 400V AC
Circuit Breaker Mounting Style
DIN Rail
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMX3B600
Zoro #
G415264148
UPC #
78364349688
Country of Origin
Mexico
Dimensions
Depth
19 in
Height
7 in
Details
Max. AIR Rating
70kA at 400V AC
Circuit Breaker Mounting Style
DIN Rail
Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
Amps
600A
Trip Type
Thermal Magnetic
Number of Poles
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.