BREAKER VL 3P 700A 480V 35KA FXD TM
Mfr # NMX3B700
Zoro # G315265054
product price: $33,722.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Molded Case
Number of Poles
3
Trip Type
Thermal Magnetic
Amps
700A
Circuit Breaker Mounting Style
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NMX3B700
Zoro #
G315265054
UPC #
78364349686
Country of Origin
Mexico
Dimensions
Frame Size
800A/MG
Depth
19 in
Height
7 in
Details
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Molded Case
Number of Poles
3
Trip Type
Thermal Magnetic
Amps
700A
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
50kA at 400V AC
AC Voltage Rating
480V AC
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.