Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER VL 3P 800A 480V 65KA FX TM

  • Mfr # HNX3B800

  • Zoro # G315264521


product price: $58,427.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Instantaneous Trip
Adjustable
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
70kA at 400V AC
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNX3B800
Zoro #
G315264521
UPC #
78364349827
Country of Origin
Mexico

Dimensions

Depth
20 in
Height
10 in
Frame Size
NG

Details

Item
Molded Case Circuit Breaker
Instantaneous Trip
Adjustable
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
70kA at 400V AC
Circuit Breaker Type
Molded Case
AC Voltage Rating
480V AC
Trip Type
Thermal Magnetic
Circuit Breaker Actuator
Rocker Lever
Amps
800A
Number of Poles
3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.