Zoro Homepage

BRKR HGB 25A 3P 480V 35K LD LUG

  • Mfr # HGB3K025B

  • Zoro # G116452028


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Amps
25 A
Interrupt Rating
22 kA at 600-Star/347 VAC
Circuit Breaker Type
Molded Case, Low Vage, Thermal and Fixed Magnetic, High Breaking Capacity
Number of Poles
3
For Use With
P1/P2/P3/P4/P5 Panelboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGB3K025B
Zoro #
G116452028
UPC #
804766339899
Country of Origin
Mexico

Details

Amps
25 A
Interrupt Rating
22 kA at 600-Star/347 VAC
Circuit Breaker Type
Molded Case, Low Vage, Thermal and Fixed Magnetic, High Breaking Capacity
Number of Poles
3
For Use With
P1/P2/P3/P4/P5 Panelboard
Standards
UL 489
AC Voltage Rating
600-Star/347 VAC 50/60 Hertz

Description

BRKR HGB 25A 3P 480V 35K LD LUG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.