Zoro Homepage

Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire

  • Mfr # BOS14351

  • Zoro # G4217105


product price: $3,467.99
/ea
Free Shipping & Returns

Key Features

Amps
30A
Voltage
600V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOS14351
Zoro #
G4217105
UPC #
783643700369
Country of Origin
United States

Dimensions

Height
12 in
Width
9 in
Depth
15 in

Details

Item
Bus Plug
Amps
30A
Voltage
600V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BOS
Fuse Class
H, K, R
Fusible
Yes
For Use With
Siemens BD Busway
Enclosure Rating
IP10
Standards
UL Listed

Description

Bus Plug, Amps 30 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire, Enclosure Rating IP10, For Use With Siemens BD Busway, Fuse Class H, K, R, Breaker Type BOS, Height 12 in, Width 9 in, Depth 15 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.