Zoro Homepage

Busway Plug In Unit, 150A, 600V AC, FXD6, 3 Phase, 4 Wire With Ground

  • Mfr # SLFC461504GFXD6

  • Zoro # G2311900


product price: $9,020.99
/ea
Free Shipping & Returns

Key Features

Amps
150A
Voltage
600V AC
Number of Poles
4
Phase/Wire
3 Phase, 4 Wire With Ground
Breaker Type
FXD6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLFC461504GFXD6
Zoro #
G2311900
UPC #
783643134201
Country of Origin
Mexico

Dimensions

Height
14 in
Width
12 in
Depth
22 in

Details

Item
Busway Plug In Unit
Amps
150A
Voltage
600V AC
Number of Poles
4
Phase/Wire
3 Phase, 4 Wire With Ground
Breaker Type
FXD6
Fusible
No
For Use With
Siemens Sentron Busway
Enclosure Rating
IP54/55
Standards
UL Listed

Description

Busway Plug In Unit, Amps 150 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, Enclosure Rating IP54/55, For Use With Siemens Sentron Busway, Breaker Type FXD6, Height 14 in, Width 12 in, Depth 22 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.