busbar adapter 60 mm SYS. UL 508 Busbar system 60 mm Bar thickness: TT

  • Mfr # 8US1213-4AH00

  • Zoro # G515864354


product price: $799.99
/ea
Free Shipping & Returns

Key Features

For Use With
3VL circuit breaker
Voltage
240-600V
Width
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8US1213-4AH00
Zoro #
G515864354
UPC #
-
Country of Origin
Germany

Dimensions

Width
140 mm

Details

For Use With
3VL circuit breaker
Voltage
240-600V

Description

busbar adapter 60 mm SYS. UL 508 Busbar system 60 mm Bar thickness: TT profile UL rating 240-600V/540A Can be used in spring circuits for 3VL circuit breaker with pipe contacting for cable outlet top/bottom Adapter length 296 mm Adapter width 140 mm for VL400 UL, JG-FRAME for VL400X UL, LG-FRAME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.