busbar adapter 60 mm SYS. UL 508 Busbar system 60 mm Bar thickness: TT

  • Mfr # 8US1213-4AQ01

  • Zoro # G915864534


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Amps
150A
Height
3.700000000 in
Width
105 mm
Voltage
240-600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8US1213-4AQ01
Zoro #
G915864534
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.700000000 in
Width
105 mm

Details

Amps
150A
Voltage
240-600V

Description

busbar adapter 60 mm SYS. UL 508 Busbar system 60 mm Bar thickness: TT profile Can be used in spring circuits for 3VL circuit breaker with pipe contacting for cable outlet top/bottom Adapter length 190 mm Adapter width 105 mm for VL150X UL, CG FRAME UL rating 240-600V/150A IEC rating 690 V/160 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.