Busbar system 60 mm Busbar center-to-center spacing 60 mm Device adapter

  • Mfr # 8US1211-4SL00

  • Zoro # G815864375


product price:  $525.80
/ea
Free Shipping & Returns

Key Features

Amps
250 A
Width
108 mm
Height
2.990000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8US1211-4SL00
Zoro #
G815864375
UPC #
-
Country of Origin
Germany

Dimensions

Width
108 mm
Height
2.990000000 in

Details

Amps
250 A

Description

Busbar system 60 mm Busbar center-to-center spacing 60 mm Device adapter, Width: 108 mm Bar thickness: 5.10 mm+TT profile for circuit breaker 3VL3 up to 250 A with terminal cover Length 175 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.