Zoro Homepage

Busbar system Busbar center-to-center spacing 60 mm Connection module

  • Mfr # 8US1200-0AA00

  • Zoro # G015365238


product price: $72.55
/ea
Sold in multiples of 6 for $435.30

Key Features

Height
0.980000000 in
Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8US1200-0AA00
Zoro #
G015365238
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.980000000 in
Width
18 mm

Description

Busbar system Busbar center-to-center spacing 60 mm Connection module, Width: 18 mm Bar thickness: 5.10 mm+TT profile 4 conductors for PE/N, up to 16 mm2 Connection from above and below

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.