Zoro Homepage

Busbar system Busbar center-to-center spacing 60 mm Device adapter Width:

  • Mfr # 8US1211-1NS10

  • Zoro # G215864388


product price: $160.99
/ea
Sold in multiples of 3 for $482.97
Free Shipping & Returns

Key Features

Voltage
690 V
Amps
32 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8US1211-1NS10
Zoro #
G215864388
UPC #
-
Country of Origin
Germany

Details

Voltage
690 V
Amps
32 A

Description

Busbar system Busbar center-to-center spacing 60 mm Device adapter, Width: 45 mm Bar thickness: 5.10 mm+TT profile with 1 DIN rail 35 mm For 3RA6 compact load feeder Length 200 mm, Ue 690 V, IE up to 32 A, Notice: if rated current 12 A and short-circuit current 25 kA max. conductor cross-section 6 mm2 and minimum conductor length 2 m must be observed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.