Zoro Homepage

Busbar system Busbar center-to-center spacing 60 mm Device adapter Width:

  • Mfr # 8US1211-4SL01

  • Zoro # G015365191


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Amps
160 A
Height
4.800000000 in
Width
108 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8US1211-4SL01
Zoro #
G015365191
UPC #
-
Country of Origin
Germany

Dimensions

Height
4.800000000 in
Width
108 mm

Details

Amps
160 A

Description

Busbar system Busbar center-to-center spacing 60 mm Device adapter, Width: 108 mm Bar thickness: 5.10 mm+TT profile for circuit breaker 3VL1/2 up to 160 A with terminal cover Length 175 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.