Shop SIEMENS
Create Account
Busbar system Busbar center-to-center spacing 60 mm Device adapter Width:
- Mfr # 8US1250-5RM07
- Zoro # G515864477
product price:Â
$
91.79
/ea
Sold in multiples of 5 for
$458.95
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
- 8US1250-5RM07
- Zoro #
- G515864477
- UPC #
- -
- Country of Origin
- Germany
Description
Busbar system Busbar center-to-center spacing 60 mm Device adapter, Width: 45 mm Bar thickness: 5.10 mm+TT profile for equipping as required with 1 DIN rail 35 mm,...25 A Outgoing terminals to 1.5...4 mm2 Length 182 mm