Zoro Homepage

Busbar system Busbar center-to-center spacing 60 mm Device adapter Width:

  • Mfr # 8US1251-5CM47

  • Zoro # G315864479


product price: $74.49
/ea
Sold in multiples of 5 for $372.45

Key Features

Width
45 mm
Height
3.540000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8US1251-5CM47
Zoro #
G315864479
UPC #
-
Country of Origin
Germany

Dimensions

Width
45 mm
Height
3.540000000 in

Description

Busbar system Busbar center-to-center spacing 60 mm Device adapter, Width: 45 mm Bar thickness: 5.10 mm+TT profile for switchgear and motor feeders SIRIUS, S00 with 1 DIN rail 35 mm, 12.5 A with cage clamp connection Cable 2.5 mm2 Length 182 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.