Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Busbar system Busbar center-to-center spacing 60 mm Device adapter Width:

  • Mfr # 8US1261-5FM08

  • Zoro # G015263893


product price: $75.99
/ea
Sold in multiples of 4 for $303.96
Free Shipping & Returns

Key Features

Amps
56 A
Height
4.900000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8US1261-5FM08
Zoro #
G015263893
UPC #
-
Country of Origin
Germany

Dimensions

Height
4.900000000 in

Details

Amps
56 A

Description

Busbar system Busbar center-to-center spacing 60 mm Device adapter, Width: 55 mm Bar thickness: 5.10 mm+TT profile for contactor with overload relay 3R, S2 with 1 DIN rail 35 mm, up to 56 A Length 182 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.