Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Busbar system Busbar center-to-center spacing 60 mm device holder Width:

  • Mfr # 8US1250-1AA10

  • Zoro # G615959257


product price: $94.85
/ea
Sold in multiples of 4 for $379.40
Free Shipping & Returns

Key Features

Width
45 mm
Height
2.870000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8US1250-1AA10
Zoro #
G615959257
UPC #
-
Country of Origin
Germany

Dimensions

Width
45 mm
Height
2.870000000 in

Description

Busbar system Busbar center-to-center spacing 60 mm device holder, Width: 45 mm Bar thickness: 5.10 mm+TT profile without electrical contacting with 1 DIN rail 35 mm, to Lateral mounting to adapter 8US1211-1NS10 Length 200 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.